Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Measure-Matic Dispenser
GREENER_CHOICE

Catalog No. 22229690 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Capacity (Metric):
500 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
22-229690 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-229690 Supplier Bel-Art™ Supplier No. F116540000
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Squeezing forces the desired volume, 5 mL to 25 mL, of liquid through the tube and into the cup.

  • When pressure is released, excess fluid returns into the bottle for spill free pouring
  • Polypropylene dispensing cup slides onto a polypropylene delivery tube which is set in a low-density polyethylene storage bottle
  • A supplied hollow stopper serves as a dust cover

Specifications

Capacity 16 oz., 500 mL
Capacity (Metric) 500 mL
Color Translucent
Material LDPE
No. per Pack 1
Sterility Non-sterile
Closure Included Yes
Dropper Capacity 16 oz.
Graduated No
Mouth Narrow, Threaded
Height (Metric) 241.3 mm
Width (English) 3.07 in.
Length (English) 9.5 in.
Height (English) 9.5 in.
Closure Material Polyethylene
Closure Size 18 mm
Diameter (Metric) 76 mm
Closure Type Hollow Stopper
Autoclavable Not Autoclavable
Capacity (English) 16 oz.
Shape Cylindrical
Disposable Reusable
Product Type Dispensing Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.