Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Microtube Beta Shield

Catalog No. 03420109 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Height (Metric):
6.2 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
03-420-109 6.2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-420-109 Supplier Bel-Art™ Supplier No. F249800001

missing translation for 'validMainframeMsg'

Prevents beta radiation.

  • Solid clear-acrylic block with 13 wells (11mm dia.)
  • Wells hold 1.5mL micro sample tubes in individual cells
  • With tight-fitting cover allows space for micro tube flip tops
  • Blocks Beta radiation including P-32, S-35 and C-14
  • Shield ensures safe sample transport and saves bench space

Specifications

For Use With (Application) Safe sample transport
Product Type Micro Tube Beta Shield
Includes Clear Acrylic block with 13 wells
Material Acrylic
Height (Metric) 6.2 cm
Thickness (Metric) 6.4 mm
Width (Metric) Exterior 10.5 cm
Dimensions 5.2 x 10.5 x 6.2 cm (2.0625 x 4.125 x 2.4375 po.)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.