Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Lid for Microcentrifuge Tube Tray

Catalog No. 11394459 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Rack Cover
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
11-394-459 Rack Cover
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-394-459 Supplier Bel-Art™ Supplier No. F189050011

missing translation for 'validMainframeMsg'

For use with Bel-Art™ Microcentrifuge Tube Ice Racks/Tray (01-816-24).

This rack/tray cover works in cojunction with the Bel-Art™ Microcentrifuge Tube Ice Racks/Tray (01-816-214) for proper coverage of the tray to keep out contaminants and debris.

  • Includes flat perimeter rim for labeling tape
  • Identical rackscan be stacked on this lid when loaded or empty
  • Sturdy polypropylene provides long life and heavy usage
  • Steam autoclavable at 121°C (250°F)

Specifications

Autoclavable Not Autoclavable
Color Translucent
Holds Microcentrifuge Tubes (1.5 to 2 mL)
Material Polypropylene
Shape Rectangular
Stackable Yes
Sterility Non-sterile
Length (Metric) 254 mm
Product Type Lid for Microcentrifuge Tube Tray
Shelves None
Height (Metric) 25 mm
Width (Metric) 124 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.