Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Microscope Slide Tray
GSA_VA

Catalog No. 22088740 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Slide Capacity:
20
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Slide Capacity
22-088740 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-088740 Supplier Bel-Art™ Supplier No. H445810000
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

White polystyrene background provides good visual contrast for viewing dyes and stains

  • Stores slides in a horizontal position for full visibility
  • Handy finger cut-out simplifies removal of slides
  • Each tray stores 20 standard 1 x 3 in. (25 x 75mm) slides
  • Can be used independently or conveniently stored in the Slide Tray Cabinet (Mfr. No. 445830000, sold separately)
  • Dimensions: 6.5 x 13.5 in. (17 x 34cm)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Type Slide Storage Tray
Slide Capacity 20
Color White
Device Holds 20
For Use With (Equipment) Microscope Slide
Material Polystyrene
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.