Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Mini Magnifier

Catalog No. 0791013 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Magnification:
1.75x
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification
07-910-13 1.75x
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 07-910-13 Supplier Bel-Art™ Supplier No. F378650000
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Provides hands-free 1.75X magnification of slides, plates or gels placed on the Mini Light Box II

  • Tilts for optimal viewing
  • Measures 10.5 x 14.3 x 17.2cm H
  • Also useful for viewing of x-ray films, stained gels, slides or text

Specifications

Diameter (Englis) Lens 5.5 in.
Diameter (Metric) Lens 140 mm
Material Glass Lens
Magnification 1.75x
Height (Metric) 17.2 cm
Weight (Metric) 368.5 g
Length (Metric) 15.8 cm
Width (Metric) 14.9 cm
Product Type Magnifier, Mini
Width (English) 5.9 in.
For Use With (Application) Magnified observation of petri dishes, slides, gels or text
For Use With (Equipment) Scienceware™ Mini Light Box II
Height (English) 6.7 in.
Length (English) 6.25 in.
Weight (English) 13 oz.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.