Learn More
Description
- Configured to customize freezer space
- Includes pull out drawer for easy sample retrieval even from back of freezer
- Each lightweight, wire formed rack holds 5 freezer boxes up to 5.25 x 5.25 x 2 in. H
- Available in 4 colors for easy sample identification
- Top cover provides flat shelf space for additional storage
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | White |
| Holds | Cryoboxes (133 x 133 x 53 mm) |
| Material | Polystyrene |
| Shape | Rectangular |
| Stackable | Yes |
| Sterility | Non-sterile |
| For Use With (Equipment) | Ultra-low freezer racks |
| Dimensions (L x W x H) | 27.12 x 5.87 x 0.68 in. |
| Length (Metric) | 686 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.