Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel Art™ Modular Ultra-Low Five-Box Freezer Racks

Catalog No. 14100153 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Dimensions (L x W x H):
27 x 6 x 3.5 in.
27.12 x 5.87 x 0.68 in.
Color:
Blue
White
Product Type:
Top Cover
Ultra Low Freezer Rack
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Color Product Type
14-100-153 27 x 6 x 3.5 in. Blue Ultra Low Freezer Rack
14-100-151 27.12 x 5.87 x 0.68 in. White Top Cover
14-100-152 27 x 6 x 3.5 in. White Ultra Low Freezer Rack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14-100-153 Supplier Bel Art™ Supplier No. H189920012

missing translation for 'validMainframeMsg'

Link together side-by-side or can be securely stacked for horizontal and vertical storage.

  • Configured to customize freezer space
  • Includes pull out drawer for easy sample retrieval even from back of freezer
  • Each lightweight, wire formed rack holds 5 freezer boxes up to 5.25 x 5.25 x 2 in. H
  • Available in 4 colors for easy sample identification
  • Top cover provides flat shelf space for additional storage

Specifications

Autoclavable Autoclavable
Color Blue
Holds Cryoboxes (133 x 133 x 53 mm)
Material Stainless Steel
Positions 5
Shape Rectangular
Stackable Yes
Sterility Non-sterile
For Use With (Equipment) Ultra low freezers
Dimensions (L x W x H) 27 x 6 x 3.5 in.
Length (Metric) 686 mm
Includes Rack Only
Product Type Ultra Low Freezer Rack
Shelves 1
Height (Metric) 89 mm
Array 1 x 5
Width (Metric) 152 mm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.