Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Multipurpose Polypropylene Tray with Lid
GSA_VA

Catalog No. 11394456 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Dimensions (L x W x H):
8 x 10.75 x 3 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
11-394-456 8 x 10.75 x 3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-394-456 Supplier Bel-Art™ Supplier No. F162300000
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Versatile, rugged tray with lid safely stores small items or holds instruments while autoclaving

  • Stackable with identical trays and lids to maximize cupboard and shelf storage capacity
  • Shallow depth is useful for holding small vials or bottles in a water bath or on ice
  • Inside corners of the tray are rounded for easy cleaning
  • Both tray and lid are polypropylene
  • Steam autoclavable at 121°C (250°F)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Capacity (Metric) 4210 cm3
Dimensions (L x W x H) 8 x 10.75 x 3 in.
Color Natural
Height (Metric) 7.6 cm
Length (Metric) 20.3 cm
Material Polypropylene
Type Multipurpose Tray
Width (Metric) 27.3 cm
Includes Lid
Length (English) 8 in.
Height (English) 3 in.
Shape Rectangular
Width (English) 10.75 in.
Autoclavable Autoclavable
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.