Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ No-Wire™ cuvette Rack
SCI_ED

Catalog No. S66813 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Holds:
Light Path Cells (10 mm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
S66813 Light Path Cells (10 mm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S66813 Supplier Bel-Art™ Supplier No. F185200000/EMD
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Provides nonscratching support for fragile and expensive microcentrifuge tubes.

  • Stackable, molded, white polypropylene rack
  • Accommodates 42, 10 mm lightpath cells in a 6 x 7 array
  • Steam autoclavable at 121°C (250°F)
  • Assembles easily without tools (shipped flat)
  • L x W x H: 5 x 4 x 1.69 in. (12.7 x 10.2 x 4.29 cm)

Specifications

Autoclavable Not Autoclavable
Color White
Holds Light Path Cells (10 mm)
Material Polypropylene
Positions 42
Shape Rectangular
Stackable Yes, When Empty
For Use With (Equipment) Cuvette
Dimensions (L x W x H) 5 x 4.15 x 1.7 in. (12.7 x 10.5 x 4.3cm)
Length (Metric) 12.7 cm
Length (English) 5 in.
Width (English) 4.15 in.
Height (English) 1.7 in.
Product Type Cuvette Rack
Height (Metric) 4.3 cm
Width (Metric) 10.5 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.