Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ No-Wire™ Indexed Racks

Catalog No. 147906 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Holds:
Tubes (10 to 13 mm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
14-790-6 Tubes (10 to 13 mm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-790-6 Supplier Bel-Art™ Supplier No. F187450023
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Individually numbered wells ensure accurate location identification for automated liquid handling systems

  • Numbers are silk-screened next to each well; Standard numbering patterns
  • Round holes with tight tolerances hold 10-13 mm tubes firmly for more accurate processing which reduces lost samples and potential damage to instruments
  • Typical applications include robotic sample processing equipment which use 3 or 4 racks per unit
  • Excellent tool to help clinical laboratories identify test tube locations for multiple samples
  • Made of autoclavable white polypropylene
  • Dimensions: 25L x 10.5W x 5.6cm H (9.75 x 4.125 x 2.19 in.)

Specifications

Autoclavable Autoclavable
Color White
Holds Tubes (10 to 13 mm)
Material Polypropylene
Positions 90
Shape Rectangular
Stackable Yes, When Empty
Sterility Non-sterile
Dimensions (L x W x H) 9.75 x 4.12 x 2.18 in. (25 x 10.5 x 5.6cm)
Length (Metric) 25 cm
Length (English) 9.75 in.
Width (English) 4.12 in.
Height (English) 2.18 in.
Diameter (Metric) Opening 13 mm
Product Type Tube Rack
Shelves 3 Tiers
Height (Metric) 5.6 cm
Array 16 x 5
Width (Metric) 10.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.