Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel Art™ No-Wire™ Multi-Tube Racks

Catalog No. 13717275 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Holds:
Centrifuge Tubes (4 x 50 mL, 7 x 15 mL, 25 x 1.5 mL)
Centrifuge Tubes (6 x 50 mL and 12 x 15 mL)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
13-717-275 Centrifuge Tubes (6 x 50 mL and 12 x 15 mL)
13-717-274 Centrifuge Tubes (4 x 50 mL, 7 x 15 mL, 25 x 1.5 mL)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-717-275 Supplier Bel Art™ Supplier No. F187453017
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Hold a combination of popular size centrifuge tubes in a single rack.

  • Accommodate round and conical bottom tubes
  • White polypropylene
  • Steam autoclavable at 121°C (250°F)
  • Shipped flat and easy assembly

Specifications

Autoclavable Autoclavable
Color White
Holds Centrifuge Tubes (6 x 50 mL and 12 x 15 mL)
Material Polypropylene
Positions 18
Shape Rectangular
Stackable Yes, When Empty
Sterility Non-sterile
For Use With (Equipment) Round and conical bottom tubes
Size 24.6 x 10.4 x 6.4 cm
Dimensions (L x W x H) 24.6 x 10.4 x 6.4cm
Length (Metric) 246 mm
Product Type Universal Multi Rack
Shelves 3 Tiers
Height (Metric) 64 mm
Array 18 x 1
Width (Metric) 104 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.