Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel Art™ No-Wire™ Test Tube Racks
SCI_ED

Catalog No. S47864 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Color:
Blue
White
Holds:
Tubes (10 to 13 mm)
Tubes (13 to 16 mm)
Tubes (16 to 20 mm)
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Holds
S47864 Blue Tubes (13 to 16 mm)
S47860 Blue Tubes (16 to 20 mm)
S47865 White Tubes (13 to 16 mm)
S47861 White Tubes (16 to 20 mm)
S47863 White Tubes (10 to 13 mm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. S47864 Supplier Bel Art™ Supplier No. F187470001/EMD
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart
This item is not returnable. View return policy

Molded of a special blend of polypropylene to sink in a water bath and maintain stability in agitated water.

  • Autoclavable, submersible, stackable, color-coded and space-saving because they can store flat
  • End plate for labeling
  • Numbered and lettered rows
  • Dimensions: 9.7 x 4.1 x 2.5 in. (24.6 x 10.4 x 6.4 cm)

Specifications

Autoclavable Autoclavable
Color Blue
Holds Tubes (13 to 16 mm)
Material Polypropylene
Positions 60
Shape Rectangular
Stackable Yes, When Empty
Sterility Non-sterile
Dimensions (L x W x H) 9.7 x 4.1 x 2.5 in. (24.6 x 10.4 x 6.4cm)
Length (Metric) 24.6 cm
Length (English) 9.7 in.
Width (English) 4.1 in.
Height (English) 2.51 in.
Diameter (Metric) Opening 16 mm
Product Type Tube Rack
Shelves None
Height (Metric) 6.4 cm
Array 5 x 12
Width (Metric) 10.4 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.