Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Petri Dish Incubation Tray

Catalog No. 0875915 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Dimensions (L x W x H):
13.75 x 5.375 x 0.875 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
08-759-15 13.75 x 5.375 x 0.875 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08-759-15 Supplier Bel-Art™ Supplier No. F189830000
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

Holds 100 mm (4 in.) Petri dishes securely on an incubator rack to keep cell cultures organized

  • Allows air passage through 28 holes in the bottom, 19mm (0.75 in.) in diameter
  • Made from 1.6mm (0.063 in.) thick epoxy-coated steel
  • Steam autoclavable at 121°C (250°F) for 15-20 min.

Specifications

Capacity (Metric) 475 cm3
Dimensions (L x W x H) 13.75 x 5.375 x 0.875 in.
Color White
Height (Metric) 2.2 cm
Length (Metric) 34.9 cm
Material Steel
Type Collection Tray
Width (Metric) 13.7 cm
Length (English) 13.75 in.
Height (English) 0.875 in.
Shape Rectangular
Width (English) 5.375 in.
Autoclavable Autoclavable
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.