Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Pipet Tray Rack

Catalog No. 22088187 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Positions:
7
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
22-088187 7
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-088187 Supplier Bel-Art™ Supplier No. F189400000
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Clutter-free pipet storage in lab drawers

Clutter-free pipet storage in lab drawers

  • Styrene tray can also be used for soaking pipettes before cleaning
  • Scalloped rims hold 16 small or 7 large pipets
  • Center support holds 12 short pipets in a perpendicular direction

Specifications

Autoclavable Not Autoclavable
Color White
Holds Pipets
Material Styrene
Positions 7
Shape Rectangular
Stackable Yes, When Empty
Sterility Non-sterile
Width (English) 8.5 in.
Height (English) 1.12 in.
Product Type Pipet Rack
Shelves None
Height (Metric) 2.9 cm
Array 1 x 12
Width (Metric) 21.6 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.