Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Polypropylene Graduated Pitchers
GREENER_CHOICESCI_ED

Catalog No. S14342 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Capacity (Metric):
500 mL
1000 mL
2000 mL
3000 mL
5000 mL
10 L
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S14342 5000 mL
S14338 500 mL
S14339 1000 mL
S14337 10 L
S14340 2000 mL
S14341 3000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. S14342 Supplier Bel-Art™ Supplier No. F289940000/EMD
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart
This item is not returnable. View return policy

Chemically resistant and shatterproof.

  • Metric graduations molded into outside wall
  • Steam autoclavable at 121°C (250°F)
  • Balanced handle for controlled pouring
  • 5000 mL (5L) and 10000 mL (10L) models feature an updated molded handle for a more secure grip, and a redesigned hand-slot at base for easy lifting

Specifications

Diameter (English)Top 7.4 in.
Diameter (Metric)Top 18.7 cm
Capacity (Metric) 5000 mL
Material Polypropylene
For Use With (Application) For Controlled Pouring, Chemically Resistant and Shatterproof
Height (English) 10.8 in.
Height (Metric) 27.5 cm
Increments 100 mL
Temperature (English) Max. Operating 250°F
Temperature (Metric) Max. Operating 121°C
Type Pitcher
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Scale Molded Graduations
Style Griffin, Low Form
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.