Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ SP Scienceware™ Polypropylene Mason Jar Wide-Mouth Bottles

Click to view available options
Capacity:
128 oz., 3800 mL
17 oz., 500 mL
256 oz., 7600 mL
31.98 oz., 946 mL
64 oz., 1900 mL
N/A
Diameter (Metric):
149mm
70mm
81mm
100mm
125mm
188mm
Height (Metric):
135mm
178mm
213mm
286mm
334mm
N/A

Heavy-duty, leakproof storage

  • Highly shock-resistant, thick walled polypropylene design, excellent for industrial waste sampling, long-term storage and laboratory use
  • Translucent and chemical resistant
  • Polypropylene screw cap has molded-in grip lugs for easy turning and removable silicone seal ring
  • Standard 70mm, G-threaded necks
  • Autoclavable at 121°C (250°F), loosen cap when autoclaving

Capacity N/A
Closure Material Polypropylene
Color Translucent
Material Polypropylene
Closure Color Translucent
Closure Size 53-415
Diameter (Metric) 70mm
Height (Metric) N/A
Neck Finish 53-415
Closure Type Screw