Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Polypropylene Microcentrifuge Tube Rack

Catalog No. 147925 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Positions:
20
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
14-792-5 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-792-5 Supplier Bel-Art™ Supplier No. F188430000
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Holds twenty 1.5 mL microcentrifuge tubes

Holds twenty 1.5 mL microcentrifuge tubes

  • Two-tier rack holds tubes so that they protrude about 1 in. (2.5 cm) above rack surface for efficient handling
  • Numbered wells
  • Steam autoclavable at 121°C (250°F)

Order Info

Overall: 8 1/4L x 2 3/4W x 1 3/8 in.H (21 x 7 x 3.5cm).

Specifications

Autoclavable Autoclavable
Color White
Holds Microtubes (1.5 mL)
Material Polypropylene
Positions 20
Shape Rectangular
Stackable No
Sterility Non-sterile
Quantity 6/Cs.
Dimensions (L x W x H) 8.25 x 2.75 x 1.37 in. (21 x 7 x 3.5cm)
Length (Metric) 21 cm
Length (English) 8.25 in.
Width (English) 2.75 in.
Height (English) 1.37 in.
Product Type Microcentrifuge Tube Rack
Shelves None
Height (Metric) 3.5 cm
Array 10 x 2
Width (Metric) 7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.