Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Polypropylene Policeman
GREENER_CHOICE

Catalog No. 22261768 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Length (Metric):
20.3 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
22-261768 20.3 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-261768 Supplier Bel-Art™ Supplier No. F377390001
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Each round a rod has one end flattened and cut diagonally

  • Diameter 4.7 mm (0.188 in.)
  • Length 20.3 cm (8 in.)
  • Steam autoclavable at 121°C (250°F) for reuse without fear of sample contamination

Specifications

Quantity 6
Shape Cylinder
Type Stirring Rod
Autoclavable Autoclavable
Length (Metric) 20.3 cm
Diameter (Metric) 0.47 cm
Color White
For Use With (Application) Designed for aggressive scraping and spreading without scratching
Material Polypropylene
Diameter (English) 0.189 in.
Length (English) 8 in.
Includes Flattened end at one side and diagonally cut at other end
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.