Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Polystop™ Dropper Bottles

Catalog No. 22259515 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Capacity (Metric):
100 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
22-259515 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-259515 Supplier Bel-Art™ Supplier No. F116040125

missing translation for 'validMainframeMsg'

Prevent chipping of the glass dropper upon reinsertion into the dropper bottle.

  • The dropper easily pulls free, while the stopper remains snugly in the neck of the bottle, thus providing a safe return space for the dropper
  • Polypropylene stopper
  • Clear glass bottle has a ground T-neck, and the dropper has a soft vinyl bulb
  • Disassembles for easy cleaning

Specifications

Capacity 3.4 oz., 100 mL
Capacity (Metric) 100 mL
Color Clear
Material Glass
Quantity 1 Ea.
Sterility Non-sterile
Closure Included Yes
Dropper Capacity 100 mL
Drop Size 0.002 oz.
Graduated No
Mouth Narrow, Threaded
Height (Metric) 104.4 mm
Width (English) 2.1 in.
Height (English) 4.11 in.
Closure Material Polypropylene
Diameter (Metric) 53.3 mm
Closure Type Threaded
Autoclavable Not Autoclavable
Capacity (English) 3.4 oz.
Shape Cylindrical
Disposable Reusable
Product Type Dropping Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.