Learn More
Description
- Fits 38 mm tall buttress closure bottles
- Made of chemical resistant polyethylene
Specifications
Specifications
| Capacity (Metric) | 1000 mL |
| Capacity (English) | 32 oz. |
| Color | Translucent |
| Description | Chemical resistant |
| Material | Polyethylene |
| Quantity | 12/Pk. |
| Sterility | Non-sterile |
| Closure Included | Yes |
| Disposable | Reusable |
| Graduated | No |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.