Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Poxygrid™ B.O.D. Bottle Rack

Catalog No. 147912K Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Holds:
Biological Bottles (300 mL)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
14-791-2K Biological Bottles (300 mL)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-791-2K Supplier Bel-Art™ Supplier No. F169690012
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Racks have 12 places (3 x 4 rows) for 300 mL Biological Oxygen Demand Bottles

  • Stackable for storage or refrigeration allowing 16.7 cm (6.56 in.) between racks
  • Made from epoxy coated steel wire
  • Autoclavable at 121°C (250°F)

Specifications

Autoclavable Autoclavable
Color Blue
Holds Biological Bottles (300 mL)
Material Steel Wire
Positions 12
Shape Rectangular
Stackable Yes
Sterility Non-sterile
Dimensions (L x W x H) 9.25 x 12.5 x 7.25 in. (24 x 32 x 18cm)
Length (Metric) 24 cm
Length (English) 9.25 in.
Width (English) 12.5 in.
Height (English) 7.25 in.
Product Type Bottle Rack
Diameter (Metric) Inner 67 mm
Shelves None
Height (Metric) 18 cm
Array 3 X 4
Width (Metric) 32 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.