Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel Art™ Poxygrid™ Baskets

Catalog No. p-3273182 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Dimensions (L x W x H):
24.75 x 14 x 6 in.
11 x 6 x 3.5 in.
14 x 11 x 3.5 in.
20 x 11 x 3.5 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
22-260387 24.75 x 14 x 6 in.
22-260389 11 x 6 x 3.5 in.
22-260391 20 x 11 x 3.5 in.
22-260390 14 x 11 x 3.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22-260387 Supplier Bel Art™ Supplier No. H167590000
Only null left
Add to Cart
Add to Cart

Epoxy-coated steel wire construction holds up under severe laboratory conditions

Epoxy-coated steel wire construction holds up under severe laboratory conditions

  • Resist rust, corrosion, solvents, acids and alkalis
  • Convenient for transporting and batch-dipping glassware
  • Steam autoclavable at 121°C (250°F)

Specifications

Autoclavable Autoclavable
Color Blue
Holds Labware
Material Epoxy-coated Steel
Shape Rectangular
Stackable No
Sterility Non-sterile
Size 630 x 360 x 150 mm
Dimensions (L x W x H) 24.75 x 14 x 6 in.
Length (Metric) 63 cm
Length (English) 24.75 in.
Width (English) 14 in.
Height (English) 6 in.
Includes Basket Only
Product Type Wire Basket
Height (Metric) 15.2 cm
Array 1 x 1
Width (Metric) 36 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.