Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Poxygrid™ Centrifuge Bottle Rack
GSA_VA

Catalog No. 05663103 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Holds:
Centrifuge Tubes (250 mL)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
05-663-103 Centrifuge Tubes (250 mL)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05-663-103 Supplier Bel-Art™ Supplier No. F198560250
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Supports round or conical bottom 250 mL centrifuge tubes

Supports round or conical bottom 250 mL centrifuge tubes

  • Holds six tubes with diameter of 60 mm for storage or transport
  • Use with Falcon™, Nalge™, Corning™, Kimble™ tubes
  • Constructed of blue epoxy-coated steel wire
  • Autoclavable 121°C

Order Info

Dimensions (L x W x H): 5.3 x 8.2 x 4 in. (14 x 21 x 10cm)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Autoclavable Not Autoclavable
Color Blue
Holds Centrifuge Tubes (250 mL)
Material Steel Wire
Positions 6
Shape Round
Stackable Yes, When Empty
Sterility Non-sterile
Dimensions (L x W x H) 8.18 x 5.31 x 4 in. (20.8 x 13.5 x 10.2cm)
Length (Metric) 20.8 cm
Length (English) 8.18 in.
Width (English) 5.31 in.
Height (English) 4 in.
Product Type Bottle Rack
Diameter (Metric) Inner 60 mm
Shelves None
Height (Metric) 10.2 cm
Array 2 x 3
Width (Metric) 13.5 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.