Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel Art™ Poxygrid™ Wire Test Tube Racks

Catalog No. p-4884178 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Color:
Blue
Green
Positions:
40
80
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Positions
22-260565 Blue 80
22-260561 Blue 40
22-260560 Green 40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 22-260565 Supplier Bel Art™ Supplier No. F187640001
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Chemical (organic solvents, salts, weak acids and weak alkalis) and corrosion-resistant steel wire racks are coated with heat-cured epoxy

  • Withstands temperature range of -223°C (-369°F) to 121°C (250°F)
  • Consists of square holes, three decks, a slotted grid bottom and extra strength reinforced edges
  • Epoxy coatings are unaffected by organic solvents, salts, weak acids and weak alkalis
  • Stores from 40 to 108 tubes (five different diameters of testtubes)
  • Autoclavable

Specifications

Autoclavable Autoclavable
Color Blue
Holds Tubes (16 to 20 mm)
Material Epoxy-coated Steel
Positions 80
Shape Rectangular
Stackable Yes, When Empty
Sterility Non-sterile
Dimensions (L x W x H) 9.6 x 7.99 x 3.25 in. (244 x 203 x 83mm)
Length (Metric) 244 mm
Length (English) 9.6 in.
Width (English) 7.99 in.
Height (English) 3.25 in.
Diameter (Metric) Opening 20 mm
Product Type Test Tube Rack
Shelves 3 Tiers
Height (Metric) 83 mm
Array 8 x 10
Width (Metric) 203 mm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.