Learn More
Bel-Art™ Precisionware™ Low-Density Polyethylene Narrow Mouth Bottle
Shop All SP Bel-Art & SP Wilmad ProductsDescription
- Translucent flexible bottles with leakproof design and matched polypropylene closures
- Offers greater visibility than HDPE bottles
- Perfect for sampling and general storage of liquids, powders or viscous fluids
- Features recycling code molded into the base
- Pack of six 1000 mL bottles with 38 mm closure size
Specifications
Specifications
| Capacity | 32 oz., 1000 mL |
| Capacity (Metric) | 1000 mL |
| Color | Translucent |
| Material | LDPE |
| Sterility | Non-sterile |
| Neck Finish | 38 |
| Closure Included | Yes |
| Graduated | No |
| Mouth | Narrow, Threaded |
| Closure Material | Polypropylene |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.