Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Precisionware™ Polypropylene Narrow Mouth Bottles

Catalog No. p-3273814 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Capacity (Metric):
1000 mL
Closure Size:
38 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
03-410-467 1000 mL 38 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-410-467 Supplier Bel-Art™ Supplier No. F106310008
Only null left
Add to Cart
Add to Cart

Suited for pharmaceutical or similar type packaging, these translucent bottles are Boston round in style and molded from FDA compliant material.

  • Available in different volumes of 250, 500 and 1000 mL
  • Matched polypropylene caps have a ring-seal design for a perfect, leakproof fit, ribbed for torque-closure and easy opening
  • Deep square threads withstand vibration, help prevent closure back-off during shipping
  • Smooth, rounded inner bottle surfaces for easy cleaning and thorough emptying
  • Underside of bottle lists volume, material and includes an indexing notch
  • Recycling codes listed on 500 and 1000 mL bottles
  • Autoclavable to 121°C (250°F); do not autoclave with caps in place

Specifications

Capacity 32 oz., 1000 mL
Capacity (Metric) 1000 mL
Capacity (English) 32 oz.
Color Translucent
Material Polypropylene
Sterility Non-sterile
Neck Finish 38
Closure Included Yes
Disposable Reusable
Graduated No
Mouth Narrow, Threaded
Shape Cylindrical
Product Type General Purpose Bottle
Closure Material Polypropylene
Closure Size 38 mm
Closure Type Ribbed
Autoclavable Autoclavable
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.