Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Precisionware™ Polypropylene Wide Mouth Bottles

Catalog No. p-3273821 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
Neck Finish:
38
45
53
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Neck Finish
03-410-470 125 mL 38
03-410-471 250 mL 45
03-410-472 500 mL 53
03-410-473 1000 mL 53
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03-410-470 Supplier Bel-Art™ Supplier No. F106320005
Only null left
Add to Cart
Add to Cart

Translucent Boston round in style and perfect for pharmaceutical or similar packaging of both liquid and dry materials.

  • Matched polypropylene caps have ring-seal design for a perfect, leakproof fit, ribbed for torque closure and easy opening
  • Deep square threads withstand vibration, help prevent closure back-off during shipping
  • Smooth, rounded bottle surfaces for easy cleaning and thorough emptying
  • Underside of bottle lists volume, material and includes an indexing notch
  • Recycling codes listed on 500 and 1000 mL bottles
  • Autoclavable at 121°C (250°F); do not autoclave with caps in place

Specifications

Capacity 4.2 oz., 125 mL
Capacity (Metric) 125 mL
Capacity (English) 4.2 oz.
Color Translucent
Material Polypropylene
Sterility Non-sterile
Neck Finish 38
Closure Included Yes
Disposable Reusable
Graduated No
Mouth Wide, Threaded
Shape Cylindrical
Product Type Wide Mouth Bottle
Closure Material Polypropylene
Closure Size 38 mm
Closure Type Ribbed
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.