Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ PrepSafe™ Floating Microcentrifuge Tube Rack
GSA_VA

Catalog No. 11999004 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Holds:
Microtubes (1.5 to 2 mL)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
11-999-004 Microtubes (1.5 to 2 mL)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 11-999-004 Supplier Bel-Art™ Supplier No. F187420001
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Protects samples from loss and contamination

  • Use in water baths, ice buckets or on the benchtop to protect samples from loss and contamination
  • Floating rack with immobilizing tabs keeps 1.5 or 2.0 mL tubes secure and caps closed in a water bath, ice bucket, or on benchtop
  • 28 numbered locations for easy sample identification
  • Raised handle allows rack to be lifted without agitating samples
  • Tripod feet for stability on benchtop
  • Heavy-duty polypropylene
  • Autoclavable at 121°C (250°F)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Autoclavable Autoclavable
Color Purple
Holds Microtubes (1.5 to 2 mL)
Material HDPP
Positions 28
Shape Round
Stackable Yes, When Empty
Sterility Non-sterile
For Use With (Equipment) Floating Microcentrifuge Tube
Length (Metric) 178 mm
Product Type Microcentrifuge Tube Rack
Shelves None
Height (Metric) 64 mm
Array 1 x 28
Width (Metric) 178 mm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.