Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Protective Lab Labeling Tape
SCI_ED

Catalog No. s47509c Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S47509C Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S47509C Supplier Bel-Art™ Supplier No. F134530020/EMD
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Holds up when other tapes give out.

  • Clear polyester tape provides versatility for heavy-duty lab use
  • Resists moisture, acids, alkalis and organic solvents
  • Withstands liquid nitrogen at -196°C (-320°F) or boiling water
  • Steam autoclavable at 121°C (250°F)
  • Tape has a 1 in. (2.5 cm) core

Order Info

Rolls (L x W): 36 yd. x 2 in. (32.9m x 51 mm).

Specifications

Adhesive Type Acrylic
Color Clear
Display Consignment
Finish Semi-gloss
Format Tape
Material Polyester
Printable Sides Top
Print Technology Ink Jet
Product Type Protective Lab Labeling Tape
Sterility Non-sterile
For Use With (Application) Used to protect labels in the most demanding laboratory conditions
Quantity 1 Ea.
Size 2 in.
Dimensions (LxW) 32.9 m x 51 mm
Length (English) 108 ft.
Length (Metric) 32.91 m
Width (English) 2 in.
Width (Metric) 51 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.