Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Protective Labeling Tape System: Tape Dispenser

Catalog No. 1186750 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Color:
Silver
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
11-867-50 Silver
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-867-50 Supplier Bel-Art™ Supplier No. F134500000
  • $262.00
    $175.65 / Each of 1

    Save $86.35

    33% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Utilizes a tape dispenser to fully cover and protect labels

  • Protective Labeling System provides labels that stand up to harsh laboratory conditions.
  • The clear tape protects labels from the freezer, autoclave, acids, alkalis and organic solvents.
  • Test results prove the tape remains securely affixed with no discoloration after being autoclaved for 40 minutes at 125°C (258°F), as well as after one week in liquid nitrogen at -196°C (-321°F).
  • All tape sizes are 1 mil (0.001 in.) thick with 1 mil (0.001 in.) of acrylic adhesive.
  • Durable tape dispenser is molded of strong ABS plastic with a steel serrated cutting blade; tape roll held in place by aluminum roller and spring-loaded cover
  • Optional epoxy-coated, weighted steel base reduces slippage on the benchtop when tape is dispensed; includes four nonslip rubber feet and screws
  • Clear, polypropylene tape has high resistance to chemicals and moisture; provides great versatility for heavy-duty lab use
  • White paper labels accept any kind of marker; perfect for use under the clear tape to label labware, bottles or samples

Specifications

Adhesive Type Non-adhesive
Color Silver
Display Consignment
Finish Gloss, Reflective
Format Roll
Material ABS
Printable Sides Top
Print Technology Ink Jet
Product Type Tape Dispenser
Sterility Non-sterile
For Use With (Application) Use to label containers, cabinets, drawers, books and lab equipment
Includes Tape dispenser, Steel cutting blade and Aluminum roller
Quantity 1 Ea.
Size 20.6 x 11.7 x 6 cm
Dimensions (L x W) 20.6 x 11.7cm
Length (English) 8.13 in.
Length (Metric) 20.65 cm
Width (English) 4.62 in.
Width (Metric) 11.7 cm
Height (English) 2.38 in.
Height (Metric) 6 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.