Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Rack Replacement Inserts for Imhoff Separatory Funnels

Catalog No. 22260669 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Rack replacement insert for Imhoff separatory funnel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
22-260-669 Rack replacement insert for Imhoff separatory funnel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-260-669 Supplier Bel-Art™ Supplier No. H189670002

missing translation for 'validMainframeMsg'

Holds four separatory funnels on lower shelf or four long-stem funnels on upper shelf

  • High-density polyethylene rack
  • Comes with set screws for shelf height adjustments anywhere along 74 cm (29 in.) support rods
  • Includes 24 insert clips to accommodate different sized Separatory Funnels and Imhoff Cones
  • Maximum funnel diameter 98mm (3 in.) in.Dimensions: 22 x 66 x 74 cmH (8.5 x 26 x 29 in.)

Specifications

Autoclavable Autoclavable
Color Translucent
Holds Separatory Funnels
Material Polyethylene
Sterility Non-sterile
For Use With (Equipment) Seperatory Funnel Rack
Size 41 x 22 x 25 mm
Length (Metric) 41 mm
Includes 12 Insert Clips
Product Type Funnel Holder
Height (Metric) 22 mm
Width (Metric) 25 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.