Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Rotary Pipet Stand

Catalog No. 03410507 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Positions:
94
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
03-410-507 94
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-410-507 Supplier Bel-Art™ Supplier No. F189570000
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Holds up to of 94 pipettes and rotates on a central vertical axis for convenient selection

Holds up to of 94 pipettes and rotates on a central vertical axis for convenient selection

  • Up to 94 places
  • The lower rotating disc consists of four concentric troughs with tapered sides and open bottoms which cradle the tips protectively
  • The upper rotating disc has a grid pattern concentric with the bottom disc keeping the pipettes vertical
  • Liquid draining off the pipette tip is retained on top of the stationary base by the outer rim
  • A low center of gravity stabilizes the stand
  • Rotating disks are 18cm (7.125 in.) diameter
  • Dimensions: 23 x 48 cm (9 x 18.9 in.)
  • Instructions for quick assembly included

Specifications

Holds Pipettes
Positions 94
Shape Round
Stackable No
Sterility Non-sterile
Dimensions (L x W) 23 x 48 cm (9 x 18.9 in.)
Height (English) 18.9 in.
Product Type Pipette Holder
Shelves None
Height (Metric) 48 cm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.