Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ Roxy-M™ Repeating Pipetter
Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Volume (Metric):
1 to 50 mL
Description
- Ambidextrous design is slim, lightweight (105g) and ergonomic for a comfortable grip and smooth dispensing
- Select the desired volume setting by turning the adjustment wheel, fill the tip by sliding the fill lever, and repeatedly dispense the desired volume in intervals as fast as one per second
- Robust construction and positive displacement operation result in accurate and precise dispensing of a wide range of liquids, including high viscosity or high vapor pressure liquids
- Includes adapter for use with 25 and 50mL tips (available separately, Mfr. No. 37300-0050)
- Manual operation—no batteries required
- Maintenance-free; No internal wear-and-tear parts
- Includes instructions in English, French and Spanish
- Identified with a serial number, tested for operability and precision, and comes with a Certificate of Conformity
Order Info
Use with Scienceware Roxy M sterile or nonsterile tips to offer nearly 40 different volume settings in as many as 48 steps without refilling the syringe tip.
Specifications
Specifications
| Compatible Tips | 25 and 50mL tip |
| Adjustable Tip Spacing | No |
| Autoclavable | Autoclavable |
| Color | Blue |
| Dispensing Speed | Manual |
| Disposable | Reusable |
| For Use With | Roxy MTM Sterile or Non-sterile Tips |
| Grip Type | 2-Ring Handle |
| Material | Polypropylene |
| Model | Roxy M |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction