Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Safety Acid Caustic Sampler

Catalog No. 03421145 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Capacity (Metric):
500 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
03-421-145 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-421-145 Supplier Bel-Art™ Supplier No. H378020000
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

Ideal for sampling variety of chemicals including: hydrochloric, sulfuric and acetic acid, formaldehyde potassium hydroxide or sodium hydroxide.

  • Standard Precisionware™ 500 cc (16 oz.) polyethylene bottle (72 mm, 2.8 in. D) threads on to end of rod to collect sample
  • Use to sample tanks rail cars and other large vessels
  • T-handle for secure grip when lowering sampler
  • 2.4 m (8 ft.) handle has two piece threaded joint to shorten for easy transport and storage

Specifications

Capacity (Metric) 500 mL
Color White
Material Polyethylene
Sterility Non-sterile
Closure Included Yes
Graduated No
Mouth Narrow, Threaded
Autoclavable Not Autoclavable
Capacity (English) 17 oz.
Shape Cylindrical
Disposable Reusable
Product Type Sample Container
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.