Learn More
Description
- Faster and safer than scissors or utility knives: will not cut fingers
- Ceramic blade stays rust-free and remains sharp longer than stainless steel blades
- Blade does not need to be covered for safety
- Elongated tear-drop shape measures 2.37 x 1.18 x 0.18 in. (6 x 3 x 0.5cm)
Specifications
Specifications
| Blade Material | Ceramic |
| Product Type | Safety Cutter |
| For Use With (Application) | Easily cuts LabMat™ liner, clamshell packaging, Plastic bags, Shrink-wrap, Paper and much more |
| Size | 2.38 x 1.18 x 0.18 in. |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.