Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Scintillation Vial Rack
GSA_VA

Catalog No. 22028498 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Holds:
Vials
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
22-028498 Vials
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-028498 Supplier Bel-Art™ Supplier No. F185120000
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For start to finish sample preparation

  • Holds 24 scintillation vials of 30 mm diameter for storage, handling and sample preparation
  • Rugged, stable design molded from corrosion-resistant polypropylene
  • Autoclavable
  • Shelf height 4.4 cm (1.75 in.)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Autoclavable Autoclavable
Color White
Holds Vials
Material Polypropylene
Positions 24
Shape Rectangular
Stackable No
Sterility Non-sterile
For Use With (Equipment) 30mm dia. Scintillation vials
Quantity Pk. of 1
Dimensions (L x W x H) 11.75 x 5 x 3.75 in. (29.8 x 12.7 x 9.5cm)
Length (Metric) 29.8 cm
Length (English) 11.75 in.
Width (English) 5 in.
Height (English) 3.75 in.
Product Type Vial Rack
Diameter (Metric) Inner 30 mm
Shelves 2 Tiers
Height (Metric) 9.5 cm
Array 8 x 3
Width (Metric) 12.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.