Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel Art™ Secador™ 1.0 Carrying Case Desiccator

Catalog No. 08647661 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
08-647-661 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08-647-661 Supplier Bel Art™ Supplier No. F420700000
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For dry storage of moisture and UV sensitive products.

  • Durastar™ co-polyester construction blocks 99% of UV light and is resistant to staining, crazing and chemical attack
  • Large door maximizes access to interior space and has a patented seal design, tab latches and security loops for a padlock or tamper-evident seals; opens top to bottom
  • Includes built-in suitcase style carrying handle and two removable shelves
  • Perforated shelves facilitate circulation of dry air; space for desiccant under bottom shelf
  • Easy-to-view dial hygrometer located on pull down oven style door
  • Can be used with desiccant cartridges F42048-0065 or F42046-0000
  • 16.3 D x 8.4 W x 14.7 in. H (41.4 x 21.3 x 37.3 cm)
  • Internal volume: 0.75 cu. ft.
  • U.S. Patents: 6,834,920; 7,318,630 and D474,626

Specifications

Color Blue
Cabinet Style Front-loading
Material Copolymer
Product Type Carrying Case Desiccator
For Use With (Application) For dry storage of moisture and UV sensitive products
Volume (English) 0.75 cu. ft
Height (English) 14.7 in.
Height (Metric) 37.3 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.