Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ sidENTRY™ Clamping Ring Glove Box
GSA_VA

Catalog No. 11391124 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Material:
Acrylic
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
11-391-124 Acrylic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-391-124 Supplier Bel-Art™ Supplier No. H500260000
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Process samples wherever you need to. Small enough to move wherever it is needed, features a large side entry door for placing material or equipment into the box.

  • Four adjustable levelers ensure glove box stability and leveling
  • Gas purging of the glove box is possible via the supplied and easily assembled stopcock
  • Hand entry through the 8 circular ports is customized to end user needs by selecting either the bellows type glove, economy sleeved glove, seamless sleeved glove or the iris port (H50025-0020), all sold separately
  • Made of 6.35 mm clear acrylic

Order Info

Gloves sold separately.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Glove Box
Material Acrylic
For Use With (Application) Processing samples or handling air sensitive materials
Height (English) 24 in.
Height (Metric) 61 cm
Ports 2
Width (English) 24 in.
Width (Metric) 61 cm
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.