Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Slide Holder

Catalog No. 22261926 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
12-place holder
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
22-261926 12-place holder
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-261926 Supplier Bel-Art™ Supplier No. H445570000

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Twelve-place files keep slides separated, visible and orderly near the microscope in use

  • Made from vacuum-formed polystyrene
  • Allows slides to project over the rack edge for easy handling
  • Dimensions 8.6 x 17.8 x 1.9cm H (3.375 x 7 x 0.75 in. H)

Specifications

Type Slide Holder
Slide Capacity 12
Color White
Device Holds 12
Dimensions (L x W x H) 7 x 7 x 0.75 in. (17.8 x 17.8 x 1.9 cm)
For Use With (Equipment) Microscope Slide
Height (English) 0.75 in.
Height (Metric) 1.9 cm
Length (English) 7 in.
Length (Metric) 17.8 cm
Material Polystyrene
Width (English) 7 in.
Width (Metric) 17.8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.