Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Slide Holder Strip

Catalog No. 1258831 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Slide Capacity:
10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Slide Capacity
12-588-31 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12-588-31 Supplier Bel-Art™ Supplier No. F445420000
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

Inclined groove stores up to 10 standard slides

  • Sloped groove accepts up to 10 single or double slides standing on end
  • Front ledge serves as a place to dry slides
  • Made of durable polystyrene

Specifications

Type Slide Holder
Slide Capacity 10
Color White
Device Holds 10
Dimensions (L x W x H) 9.84 x 1.96 x 1.181 in. (25 x 5 x 0.3 cm)
For Use With (Equipment) Microscope Slide
Height (English) 1.181 in.
Height (Metric) 0.3 cm
Length (English) 9.84 in.
Length (Metric) 25 cm
Material Plastic
Width (English) 1.96 in.
Width (Metric) 5 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.