Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Slide Mailer

Catalog No. 22261923 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Slide Capacity:
10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Slide Capacity
22-261923 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-261923 Supplier Bel-Art™ Supplier No. H442000000
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ideal mailer for microscope slides

  • Grooved internally to store 5 to 10 microscope slides measuring 25 × 75mm (1 × 3 in.)
  • Also serves as a specimen vessel for vials up to 12mL
  • Chemical resistant polyethylene construction
  • Deep threaded closure safeguards slides from shock and damage
  • Slides can be easily extracted from the jar by gripping the 12.7mm (0.5 in.) of the slide end that protrudes from the jar, preventing smudging of the slides
  • Screw top features a small loop to which wired or threaded tags may be fastened to facilitate identification and security; the loop can be taped for shipping

Specifications

Type Slide Mailer
Slide Capacity 10
Closure Type Deep Screw Cap
Material Polyethylene
Quantity 5-10 microscope slides; 1 x 3 in. (25 x 75mm); or vials up to 12mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.