Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Slide Tray Cabinet
GSA_VA

Catalog No. 22088799 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Depth (English):
14 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English)
22-088799 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-088799 Supplier Bel-Art™ Supplier No. H445830000
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Compact cabinet to organize and store microscope slides

  • Small footprint cabinet can be placed on the benchtop, making slides easily accessible
  • Dust-free storage
  • Holds 240 slides in 12 microscope trays (Mfr. No. H44581-0000, not included)
  • Polypropylene outer shell; polystyrene tray rails
  • Transparent vertically sliding acrylic door with door knob
  • 35.6L x 20.8W x 25.4H cm (14 x 83/16 x 10 in.)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Type Slide Storage Cabinet
Slide Capacity 240
Depth (English) 14 in.
Depth (Metric) 356 mm
Device Holds 240
For Use With (Equipment) Microscope
Height (English) 10 in.
Height (Metric) 254 mm
Material Polypropylene, Polystyrene
Width (English) 5.18 in.
Width (Metric) 131 mm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.