Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Spectro™ Cell Rack
SCI_ED

Catalog No. S14345 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Holds:
Light Path Cells (10 mm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
S14345 Light Path Cells (10 mm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S14345 Supplier Bel-Art™ Supplier No. F185150000/EMD
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Holds twenty 10 mm light path spectrophotometer cells

Holds twenty 10 mm light path spectrophotometer cells

Holds twenty 10mm light path spectrophotometer cuvets in two tiers with numbered wells The wells hold standard cuvets with a 12.5 mm cross-section in numbered positions The sloped top of this polypropylene rack makes the second tier more accessible Steam autoclavable at 121degreeC (250degreeF)bullets1 (end)

Specifications

Autoclavable Autoclavable
Color White
Holds Light Path Cells (10 mm)
Material Polypropylene
Positions 20
Shape Rectangular
Stackable No
For Use With (Application) Science Education
For Use With (Equipment) Cuvettes
Dimensions (L x W x H) 8.25 x 2.7 x 1.3 in. (20.9 x 7 x 3.5cm)
Length (Metric) 20.9 cm
Length (English) 8.25 in.
Width (English) 2.7 in.
Height (English) 13 in.
Product Type Cuvette Rack
Height (Metric) 3.5 cm
Width (Metric) 7 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.