Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Spill Containment Tray

Catalog No. 11394301 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Dimensions (L x W):
24 x 29 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
11-394-301 24 x 29 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-394-301 Supplier Bel-Art™ Supplier No. F246750050
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Protect laboratory benchtops from spills

  • Polystyrene tray with external flange contains spills
  • For maximum protection, use with Labmat™ Bench Liner sheets (Mfr. No. 246750020)
  • Lightweight and easy to clean

Specifications

Material Polystyrene
Type Spill Containment Tray
For Use With (Application) To protect laboratory benchtops from spills
For Use With (Equipment) 50.8 x 61cm Labmat bench liner sheets
Dimensions (L x W) 24 x 29 in.
Length (English) 23 in.
Length (Metric) 58 cm
Width (English) 69 in.
Width (Metric) 175 cm
Depth (English) 0.5 in.
Depth (Metric) 12.7 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.