Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Spinbar™ Magnetic Flexible Retriever
GSA_VA

Catalog No. 22331637 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Length (Metric):
3.3 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
22-331637 3.3 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-331637 Supplier Bel-Art™ Supplier No. H377740000
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For retrieving magnetic stirring bars from containers or nonmagnetic sink drains and traps

  • Bendable PTFE-coated rod molded to a magnet case
  • Molded, watertight and chemical resistant rod measures 13 in. (33 cm) long
  • Features a convenient plated metal hang-up loop on one end
  • Powerful sealed-in Alnico V magnet
  • Magnet Diameter x Length: (0.375 x 2 in.) 9.5 x 51 mm
  • Diameter: 0.5 in. (12.5 mm)
  • Autoclavable, packaged individually

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Material PTFE, Alnico Magnet
Shape Cylinder
Dimensions (L x W x H) 12.5 x 53 mm
Quantity 1
Length (Metric) 3.3 cm
Diameter (Metric) 0.12 cm
Type Spinbar™ Magnetic Retriever
Color White
For Use With (Equipment) Stirring bars
Includes Bendable PTFE rod with plated metal hang-up loop on one end, 2 L x 0.375 in. dia. sealed-in alnico v magnet
For Use With (Application) Convenient stirring bar recovery from lab sink drains
Diameter (English) 0.5 in.
Length (English) 13 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.