Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Spinbar™ Magnetic Stirring Bar Garage

Catalog No. 14489100 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Length (Metric):
261.6 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
14-489-100 261.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-489-100 Supplier Bel-Art™ Supplier No. F377900000
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

Keep magnetic stirring bars and accessories organized and accessible

  • Stirring bars are easily demagnetized when stored together in a box or drawer, so store them in pairs, with the north pole of one adjoining the south pole of the other
  • Multiple sizes and shapes of magnetic stirring bars from large 15.9 cm (6 in.) to tiny 10 mm (0.5 in.) bars can be stored on this rack
  • Tight wire spacing on the upper section of the rack holds small bars, while wider spacing below can be used for larger bars
  • A lower wire shelf is ideal for storage of small lab tools
  • Epoxy coated for long life and easy cleaning, the rack is freestanding or can be mounted to a vertical surface (mounting hardware not included)
  • Use one rack to dry stirring bars after cleaning, and place others near associated stirrers to keep bars organized and visible

Specifications

Diameter (Metric) 41 cm
Material Stainless Steel
Coating Epoxy
Quantity 1
Shape Rectangle
Type Magnetic Stir Bar Set
Length (Metric) 261.6 mm
Width (Metric) 101.6mm
Width (English) 4 in.
Length (English) 10.3 in.
Color Blue
Dimensions (L x W x H) 10.3 x 4 x 12.3 in. (261.6 x 101.6 x 312.4mm)
Height (Metric) 312.4mm
Height (English) 12.3 in.
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.