Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Spinbox™ Spinplus™ Magnetic Stirring Bar Assortment

Catalog No. p-3273329 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Shape:
Cross
Octagon
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Shape
22-261754 Octagon
22-288169 Cross
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-261754 Supplier Bel-Art™ Supplier No. F371850000
Only null left
Add to Cart
Add to Cart

Includes

Octagon figured 16 assorted bars, standard and micro; standard bars with pivot ring Octagon shaped 12 assorted bars, standard bars with pivot rings Round shaped 22 assorted bars with removable pivot rings on bars longer than 1 in. Metric Polygon shaped 18 assorted bars Color-coded, octagon shaped 24 assorted bars with pivot ring Color-coded micro bars 12 assorted bars Egg shaped bars 13 assorted bars Spinplus in. + shaped bars 5 assorted bars

Useful assortments of popular sizes and shapes

  • Convenient storage box segregates sizes and styles for easy, no-rummage organization
  • FDA Grade, USP Class VI Teflon™ PTFE low friction coating; durable and inert
  • Available in octagon, egg and Spinplus™ shapes
  • Autoclavable

Certifications

ISO 9001:2008

Specifications

Diameter (Metric) 7.9 mm, 9.7 mm
Length (Metric) 12.7 mm, 16 mm, 25.4 mm, 38.1 mm, 50.8 mm, 63.5 mm
Coating PTFE, FDA-grade, USP Class VI
Type Magnetic Stir Bar with Pivot Ring
Autoclavable Autoclavable
Shape Octagon
Quantity 6
Includes Two each of the following sizes: 0.5 x 0.31 in., 0.63 x 0.31 in., 1 x 0.38 in., 1.5 x 0.38 in., 2 x 0.38 in., and 2.5 x 0.38 in.
Material Alnico Magnet
Color Red, Yellow, Blue
Certifications/Compliance FDA, USP Class VI, ISO 9001:2008, SGS
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.