Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Spindrive™ Orbital Shaker Platform
SCI_ED

Catalog No. s50400 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Speed Range:
0 to 300 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed Range
S50400 0 to 300 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S50400 Supplier Bel-Art™ Supplier No. F370410000/EMD
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Turns a standard magnetic stirrer into an orbital shaking platform saving the expense and space requirements of additional lab equipment.

Perfect for dishes, flasks, and trays, it is also ideal for Western Blot processing.

  • Shake and mix; rotating orbit diameter of 21.7mm (7/8 in.)
  • Shaker adjustment is controlled by setting the magnetic stirrer to the desired speed
  • Platform protects the operating mechanism from spills
  • Non-skid surface prevents containers from sliding
  • Base incorporates built-in hand holds for lifting and carrying
  • Supports up to 6.8 kg (15 lb.)
  • Dimensions: 8.9 x 8.9 x 2.1 in.
  • Weight: 2.2 lb.

U.S. Patent 5,409,312.

Specifications

Orbit 22 mm
Load Bearing Capacity (Metric) 6.8 kg
Speed Range 0 to 300 rpm
Voltage 0/1 V
Product Type Orbital Platform Shaker
Dimensions (L x W x H) 8.9 x 8.9 x 2.1 in. (22.5 x 22.5 x 5.3 cm)
Height (English) 2.1 in.
Height (Metric) 5.3 cm
Length (English) 8.9 in.
Length (Metric) 22.5 cm
Width (English) 8.9 in.
Width (Metric) 22.5 cm
Shipping Weight (English) 2.25 lb.
Shipping Weight (Metric) 1 kg
Model Proculture Oribital Shaker
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.