Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Spinpak™ Magnetic Stirring Bars

Catalog No. 22279083 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Length (Metric):
12.7 mm
25.4 mm
Length (English):
0.5 in.
1 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Length (English)
22-279083 12.7 mm 0.5 in.
22-279084 25.4 mm 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-279083 Supplier Bel-Art™ Supplier No. F371570005
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Edge
Add to Cart

Provide instant availability of highly popular octagon shaped bars

  • Interrupted profile of octagonal shape provides more surface area and greater turbulence than comparable cylindrical stirring bars
  • Made from Teflon™ PTFE
  • ALNICO V encapsulated magnet
  • Autoclavable

Specifications

Coating PTFE, FDA-grade, USP Class VI
Type Magnetic Stir Bar Set
Length (Metric) 12.7 mm
Diameter (Metric) 8 mm
Shape Octagon
Quantity 20
Length (English) 0.5 in.
Material Alnico Magnet
Diameter (English) 0.31 in.
Certifications/Compliance FDA
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Teflon™ is a registered trademark of the Chemours Company FC LLC used under license by Bel-Arts Products, Inc.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.