Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Spinstar™ Magnetic Stirring Bars

Catalog No. p-3273345 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
For Use With (Equipment):
100mL beaker
250mL beaker
400mL beaker
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
22-068015 100mL beaker
22-068023 250mL beaker
22-068098 400mL beaker
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22-068015 Supplier Bel-Art™ Supplier No. F371460100
Only null left
Add to Cart
Add to Cart

Star-shape creates deep vortex at relatively slow speed extending to the bottom of vessel

  • Made from Teflon™ PTFE
  • Bar fits exactly the inside diameter of the beaker indicated
  • ALNICO V encapsulated magnet
  • Available in various sizes
  • Autoclavable

Specifications

Coating PTFE, FDA-grade, USP Class VI
Diameter (Metric) 44 mm
Length (Metric) 44 mm
Type Magnetic Stir Bar
Autoclavable Autoclavable
Quantity Each
For Use With (Equipment) 100mL beaker
Color White
Certifications/Compliance FDA
Shape Star
Material Alnico Magnet
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Teflon™ is a registered trademark of the Chemours Company FC LLC used under license by Bel-Arts Products, Inc.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.